






€26.90/ pieceexcl. VAT
€32.55incl. VAT
470 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.90 | - |
5+ | €20.18 | 25.00% |
25+ | €18.83 | 30.00% |
50+ | €16.14 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 80 mm |
Housing diameter | 100 mm |
Brand design | R |
Material lip | FKM |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |