ERIKS

ERIKS Oil seal FKM GRST 36x50x7 SS 304 spring

  • ERIKS:10013006
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS oil seal type GRST is similar to the ERIKS oil seal type GR, but features an extra dust lip. As a result, you can keep even more dirt and dust from entering your application. This product complies with the DIN 3760-AS standard. This oil seal is suitable for a wide range of applications, so you are likely to encounter it in all kinds of different industries. Furthermore, the type GRST contains a stainless steel 304 spring, which maintains a balanced pressure at the interface between the rotating shaft and the sealing lip.

You use the type GRST oil seal when you want to avoid corrosion and seal a thin fluid in a dynamic application exposed to significant contamination.

Do you want to order a oil seal without an extra dust lip, for example, because your application is not exposed to much external contamination? Choose the ERIKS oil seal type GR.

Save to list

€17.30/ pieceexcl. VAT

€20.93incl. VAT

Estimated delivery date - 11/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€17.30

-

5+

€13.84

20.00%

10+

€11.25

35.00%

30+

€8.65

50.00%

50+

€7.79

55.00%

100+

€6.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS