ERIKS

ERIKS Oil seal FKM GRST 20x35x7 SS 304 spring

  • ERIKS:10012958
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS oil seal type GRST is similar to the ERIKS oil seal type GR, but features an extra dust lip. As a result, you can keep even more dirt and dust from entering your application. This product complies with the DIN 3760-AS standard. This oil seal is suitable for a wide range of applications, so you are likely to encounter it in all kinds of different industries. Furthermore, the type GRST contains a stainless steel 304 spring, which maintains a balanced pressure at the interface between the rotating shaft and the sealing lip.

You use the type GRST oil seal when you want to avoid corrosion and seal a thin fluid in a dynamic application exposed to significant contamination.

Do you want to order a oil seal without an extra dust lip, for example, because your application is not exposed to much external contamination? Choose the ERIKS oil seal type GR.

Save to list

13,90 €/ pieceexcl. VAT

16,82 €incl. VAT

449 In stock - Estimated delivery date 22.09.2026

Volume discount

Quantityexcl. VATDiscount

1+

13,90 €

-

5+

11,12 €

20.00%

10+

9,04 €

35.00%

30+

6,95 €

50.00%

50+

6,26 €

55.00%

100+

5,56 €

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Rubber
Shaft diameter
20 mm
Housing diameter
35 mm
Brand design
GRST
Material lip
FKM
Seal height
7 mm
Spring material
SS 304 (1.4301)
Maximum static pressure
0.5 bar
Temperature range
from -20 to 200 °C
Maximum static pressure (not bar)
0.05 MPa
Type
GRST
Norm design
DIN 3760-AS 
Material surface
Rubber
Pressure resistant
No
With dust lip
Yes