






33,00 €/ pieceexcl. VAT
39,93 €incl. VAT
25 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 33,00 € | - |
5+ | 26,40 € | 20.00% |
10+ | 21,45 € | 35.00% |
30+ | 16,50 € | 50.00% |
50+ | 14,85 € | 55.00% |
100+ | 13,20 € | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft diameter | 65 mm |
Housing diameter | 85 mm |
Brand design | GR |
Material lip | FKM |
Seal height | 8 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |