






€43.30/ pieceexcl. VAT
€52.39incl. VAT
66 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.30 | - |
5+ | €34.64 | 20.00% |
10+ | €28.15 | 35.00% |
30+ | €21.65 | 50.00% |
50+ | €19.49 | 55.00% |
100+ | €17.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Rubber |
Shaft Diameter | 65 mm |
Housing diameter | 100 mm |
Brand design | GR |
Material lip | FKM |
Seal height | 10 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |