ERIKS

ERIKS Oil seal FKM GR 180x215x16 SS 304 spring

  • ERIKS:10013185
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS type GR oil seal is a standard product that is similar in many respects to the ERIKS type R oil seal. This design also complies with DIN 3760-A. The only difference relative to the type R is that the metal interior of the type GR is completely encased in rubber. So this oil seal is resistant to corrosion.

You use the type GR oil seal when you want to seal a thin fluid in a dynamic application. This product is recommended for the chemical industry, but can also be used in many other applications.

Do you want to order a oil seal that is even more resistant to outside influences? Choose the ERIKS oil seal type GRST. This seal features an extra lip and keeps out dust and dirt from the outside even more effectively.

Save to list

€194.00/ pieceexcl. VAT

€234.74incl. VAT

Estimated delivery date - 05/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€194.00

-

5+

€145.50

25.00%

25+

€135.80

30.00%

50+

€116.40

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS