

€50.76/ pieceexcl. VAT
€61.42incl. VAT
7 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.76 | - |
5+ | €42.30 | 16.67% |
25+ | €39.48 | 22.22% |
50+ | €33.84 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 65 mm |
Housing diameter | 90 mm |
Housing width | 12.5 mm |
Brand design | G35 |
Material lip | FKM |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 25 m/s |
Spring-loaded | Stainless steel 302 (1.4310) |
Temperature range | from -20 to 160 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | G35 |
Material surface | Rubber/fabric |