

€100.13/ pieceexcl. VAT
€121.16incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €120.15 | - |
5+ | €100.13 | 16.67% |
25+ | €93.45 | 22.22% |
50+ | €80.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 115 mm |
Housing diameter | 160 mm |
Housing width | 16 mm |
Brand design | G35 |
Material lip | FKM |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 25 m/s |
Spring-loaded | Stainless steel 302 (1.4310) |
Temperature range | from -20 to 160 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | G35 |
Material surface | Rubber/fabric |