

€3.35/ pieceexcl. VAT
€4.05incl. VAT
10 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.35 | - |
25+ | €3.02 | 10.00% |
50+ | €2.68 | 20.00% |
100+ | €2.35 | 30.00% |
250+ | €2.01 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 6 mm |
Cross section | 1 mm |
Standard packaging size | 5,000 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |