

€90.60/ pieceexcl. VAT
€109.63incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.60 | - |
10+ | €81.54 | 10.00% |
25+ | €72.48 | 20.00% |
50+ | €67.95 | 25.00% |
100+ | €63.42 | 30.00% |
250+ | €58.89 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 227.97 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 447 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |