

€11.50/ pieceexcl. VAT
€13.92incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.50 | - |
25+ | €10.35 | 10.00% |
50+ | €9.20 | 20.00% |
100+ | €8.05 | 30.00% |
250+ | €6.90 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 38 mm |
Cross section | 5 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |