

€262.00/ pieceexcl. VAT
€317.02incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €262.00 | - |
10+ | €235.80 | 10.00% |
25+ | €209.60 | 20.00% |
50+ | €196.50 | 25.00% |
100+ | €183.40 | 30.00% |
250+ | €170.30 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 456.06 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 387 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |