

€71.60/ pieceexcl. VAT
€86.64incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.60 | - |
10+ | €64.44 | 10.00% |
25+ | €57.28 | 20.00% |
50+ | €53.70 | 25.00% |
100+ | €50.12 | 30.00% |
250+ | €46.54 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 208.92 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 370 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |