

€61.80/ pieceexcl. VAT
€74.78incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.80 | - |
10+ | €55.62 | 10.00% |
25+ | €49.44 | 20.00% |
50+ | €46.35 | 25.00% |
100+ | €43.26 | 30.00% |
250+ | €40.17 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 189.87 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 367 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |