

€48.60/ pieceexcl. VAT
€58.81incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.60 | - |
10+ | €43.74 | 10.00% |
25+ | €38.88 | 20.00% |
50+ | €36.45 | 25.00% |
100+ | €34.02 | 30.00% |
250+ | €31.59 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 171.04 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 261 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |