

€39.70/ pieceexcl. VAT
€48.04incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.70 | - |
10+ | €35.73 | 10.00% |
25+ | €31.76 | 20.00% |
50+ | €29.78 | 25.00% |
100+ | €27.79 | 30.00% |
250+ | €25.81 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 148.82 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 257 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |