

€99.10/ pieceexcl. VAT
€119.91incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.10 | - |
10+ | €89.19 | 10.00% |
25+ | €79.28 | 20.00% |
50+ | €74.33 | 25.00% |
100+ | €69.37 | 30.00% |
250+ | €64.42 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 199.1 mm |
Cross section | 8.4 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |