

€5.35/ pieceexcl. VAT
€6.47incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.35 | - |
25+ | €4.82 | 10.00% |
50+ | €4.28 | 20.00% |
100+ | €3.75 | 30.00% |
250+ | €3.21 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 19.1 mm |
Cross section | 1.6 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |