

€4.39/ pieceexcl. VAT
€5.31incl. VAT
Estimated delivery date - 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.39 | - |
25+ | €3.95 | 10.00% |
50+ | €3.51 | 20.00% |
100+ | €3.07 | 30.00% |
250+ | €2.63 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 17.6 mm |
Cross section | 2.62 mm |
Standard packaging size | 1,000 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |