

€98.80/ pieceexcl. VAT
€119.55incl. VAT
Estimated delivery date - 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €98.80 | - |
10+ | €88.92 | 10.00% |
25+ | €79.04 | 20.00% |
50+ | €74.10 | 25.00% |
100+ | €69.16 | 30.00% |
250+ | €64.22 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 164.7 mm |
Cross section | 3.53 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |