

€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
25+ | €4.77 | 10.00% |
50+ | €4.24 | 20.00% |
100+ | €3.71 | 30.00% |
250+ | €3.18 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 15 mm |
Cross section | 3 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |