

€65.40/ pieceexcl. VAT
€79.13incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.40 | - |
10+ | €58.86 | 10.00% |
25+ | €52.32 | 20.00% |
50+ | €49.05 | 25.00% |
100+ | €45.78 | 30.00% |
250+ | €42.51 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 152 mm |
Cross section | 5 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |