

€91.90/ pieceexcl. VAT
€111.20incl. VAT
5 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.90 | - |
10+ | €82.71 | 10.00% |
25+ | €73.52 | 20.00% |
50+ | €68.93 | 25.00% |
100+ | €64.33 | 30.00% |
250+ | €59.74 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 145 mm |
Cross section | 7 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |