

€34.70/ pieceexcl. VAT
€41.99incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.70 | - |
10+ | €31.23 | 10.00% |
25+ | €27.76 | 20.00% |
50+ | €26.03 | 25.00% |
100+ | €24.29 | 30.00% |
250+ | €22.56 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 115 mm |
Cross section | 4 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |