

€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.50 | - |
25+ | €5.85 | 10.00% |
50+ | €5.20 | 20.00% |
100+ | €4.55 | 30.00% |
250+ | €3.90 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 34.65 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 028 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |