

€2.59/ pieceexcl. VAT
€3.13incl. VAT
10 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.59 | - |
25+ | €2.33 | 10.00% |
50+ | €2.07 | 20.00% |
100+ | €1.81 | 30.00% |
250+ | €1.55 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 4.47 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 008 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |