

€3.83/ pieceexcl. VAT
€4.63incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.83 | - |
25+ | €3.45 | 10.00% |
50+ | €3.06 | 20.00% |
100+ | €2.68 | 30.00% |
250+ | €2.30 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 5.7 mm |
Cross section | 1.9 mm |
Size according to French R | NF-R5 |
Standard packaging size | 5.000 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |