

€20.30/ pieceexcl. VAT
€24.56incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.30 | - |
10+ | €18.27 | 10.00% |
25+ | €16.24 | 20.00% |
50+ | €15.23 | 25.00% |
100+ | €14.21 | 30.00% |
250+ | €13.20 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 79.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0795-30 |
Standard packaging size | 100 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |