

€237.00/ pieceexcl. VAT
€286.77incl. VAT
Estimated delivery date - 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €237.00 | - |
10+ | €213.30 | 10.00% |
25+ | €189.60 | 20.00% |
50+ | €177.75 | 25.00% |
100+ | €165.90 | 30.00% |
250+ | €154.05 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 430.66 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 386 |
Standard packaging size | 10 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |