

€26.60/ pieceexcl. VAT
€32.19incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.60 | - |
10+ | €23.94 | 10.00% |
25+ | €21.28 | 20.00% |
50+ | €19.95 | 25.00% |
100+ | €18.62 | 30.00% |
250+ | €17.29 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 104.14 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 346 |
Size according to French R | NF-R49 |
Standard packaging size | 25 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |