

€628.50/ pieceexcl. VAT
€760.49incl. VAT
Estimated delivery date - 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €628.50 | - |
10+ | €565.65 | 10.00% |
25+ | €502.80 | 20.00% |
50+ | €471.38 | 25.00% |
100+ | €439.95 | 30.00% |
250+ | €408.53 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 835 mm |
Cross section | 5.33 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |