

€393.00/ pieceexcl. VAT
€475.53incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €393.00 | - |
10+ | €353.70 | 10.00% |
25+ | €314.40 | 20.00% |
50+ | €294.75 | 25.00% |
100+ | €275.10 | 30.00% |
250+ | €255.45 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 491.49 mm |
Cross section | 5.33 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |