

€13.50/ pieceexcl. VAT
€16.34incl. VAT
Estimated delivery date - 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.50 | - |
25+ | €12.15 | 10.00% |
50+ | €10.80 | 20.00% |
100+ | €9.45 | 30.00% |
250+ | €8.10 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 43 mm |
Cross section | 4 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |