

€431.00/ pieceexcl. VAT
€521.51incl. VAT
Estimated delivery date - 26/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €431.00 | - |
10+ | €387.90 | 10.00% |
25+ | €344.80 | 20.00% |
50+ | €323.25 | 25.00% |
100+ | €301.70 | 30.00% |
250+ | €280.15 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 429 mm |
Cross section | 4 mm |
Product | O-ring |
Material | VMQ |
Colour | Transparent |
Hardness | 70 |
Compound | 714703 |
Temperature range | from -50 to 200 °C |