ERIKS

ERIKS O-ring VMQ 70 714703 332 59,69x5,33

  • ERIKS:14316995
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
59.69 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
332
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C