ERIKS

ERIKS O-ring VMQ 70 714703 2x1

  • ERIKS:13661574
Image 1
Save to list
Not available in webshop
10 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
2 mm
Cross section
1 mm
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C