ERIKS

ERIKS O-ring VMQ 70 714703 24x2

  • ERIKS:13643817
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
24 mm
Cross section
2 mm
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
Alternatives

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 09/11/2026