Products
Brands
About Eriks
Customer service
BE - English
Home
O-ring VMQ 70 714703 11,11x1,7...
ERIKS O-ring VMQ 70 714703 11,11x1,78
ERIKS:
14806766
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Technical information
Documents
Brand
ERIKS
Internal diameter
11.11 mm
Cross section
1.78 mm
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C
See all variants
Log in