ERIKS

ERIKS O-ring VMQ 70 714703 1018,3x6,99

  • ERIKS:13413213
Image 1
Save to list
Not available in webshop
Estimated delivery date - 25/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
1018.3 mm
Cross section
6.99 mm
Product
O-ring
Material
VMQ
Colour
Transparent
Hardness
70
Compound
714703
Temperature range
from -50 to 200 °C