

€0.96/ pieceexcl. VAT
€1.16incl. VAT
14015 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.96 | - |
25+ | €0.87 | 10.00% |
50+ | €0.77 | 20.00% |
100+ | €0.67 | 30.00% |
250+ | €0.58 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 11.89 mm |
Cross section | 1.98 mm |
Size according to AS568-BS1806-ISO3601 | 906 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026