

€49.07/ pieceexcl. VAT
€59.37incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.07 | - |
10+ | €44.16 | 10.00% |
25+ | €39.26 | 20.00% |
50+ | €36.80 | 25.00% |
100+ | €34.35 | 30.00% |
250+ | €31.90 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 658.88 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 475 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |