

€35.42/ pieceexcl. VAT
€42.86incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.42 | - |
10+ | €31.88 | 10.00% |
25+ | €28.34 | 20.00% |
50+ | €26.57 | 25.00% |
100+ | €24.79 | 30.00% |
250+ | €23.02 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 481.46 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 467 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026