

€21.77/ pieceexcl. VAT
€26.34incl. VAT
55 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.77 | - |
10+ | €19.59 | 10.00% |
25+ | €17.42 | 20.00% |
50+ | €16.33 | 25.00% |
100+ | €15.24 | 30.00% |
250+ | €14.15 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 304.17 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 453 |
Size according to French R | NF-R81 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026