

€11.51/ pieceexcl. VAT
€13.93incl. VAT
308 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.51 | - |
10+ | €10.36 | 10.00% |
25+ | €9.21 | 20.00% |
50+ | €8.63 | 25.00% |
100+ | €8.06 | 30.00% |
250+ | €7.48 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 170.82 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 440 |
Size according to French R | NF-R68 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026