

€74.80/ pieceexcl. VAT
€90.51incl. VAT
14 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.80 | - |
10+ | €67.32 | 10.00% |
25+ | €59.84 | 20.00% |
50+ | €56.10 | 25.00% |
100+ | €52.36 | 30.00% |
250+ | €48.62 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 557.66 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 391 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |