

€64.20/ pieceexcl. VAT
€77.68incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.20 | - |
10+ | €57.78 | 10.00% |
25+ | €51.36 | 20.00% |
50+ | €48.15 | 25.00% |
100+ | €44.94 | 30.00% |
250+ | €41.73 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 481.46 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 388 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026