ERIKS

ERIKS O-ring VMQ 70 714177 ISO3601-349 113,67x5,33

  • ERIKS:10026568
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€6.43/ pieceexcl. VAT

€7.78incl. VAT

610 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.43

-

10+

€5.79

10.00%

25+

€5.14

20.00%

50+

€4.82

25.00%

100+

€4.50

30.00%

250+

€4.18

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
113.67 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
349
Size according to French R
NF-R52
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 10/11/2026