

€26.88/ pieceexcl. VAT
€32.52incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.88 | - |
10+ | €24.19 | 10.00% |
25+ | €21.50 | 20.00% |
50+ | €20.16 | 25.00% |
100+ | €18.82 | 30.00% |
250+ | €17.47 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 456.06 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 284 |
Product | O-ring |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026