ERIKS

ERIKS O-ring VMQ 70 714177 ISO3601-173 215,57x2,62

  • ERIKS:11130859
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€17.31/ pieceexcl. VAT

€20.95incl. VAT

112 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.31

-

10+

€15.58

10.00%

25+

€13.85

20.00%

50+

€12.98

25.00%

100+

€12.12

30.00%

250+

€11.25

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
215.57 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
173
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026