ERIKS

ERIKS O-ring VMQ 70 714177 ISO3601-171 202,87x2,62

  • ERIKS:11236645
Image 1
You use the red silicone O-ring from ERIKS as a seal for food products in static applications and slow, dynamic applications. This product has European (EC1935), American (FDA) and Chinese certificates. It is also widely used in low-temperature or high-temperature applications (e.g. refrigeration systems or ovens). In comparison to FKM, VMQ is a better choice economically speaking.
Save to list

€15.75/ pieceexcl. VAT

€19.06incl. VAT

100 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.75

-

10+

€14.18

10.00%

25+

€12.60

20.00%

50+

€11.81

25.00%

100+

€11.03

30.00%

250+

€10.24

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
202.87 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
171
Product
O-ring
Material
VMQ
Colour
Red-brown
Hardness
70
Compound
714177
Temperature range
from -60 to 220 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 09/11/2026